Beli harga bearing ntn 6204 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    69%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

  2. NTN Tapered Roller Bearing (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  3. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    43%
    Mulai

    Rp2.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  4. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  5. SKF Wheel Bearing Genio (Laher)
    55%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  6. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  7. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  8. SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
  9. TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Mulai

    Rp16.900

    TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
Daftar Harga harga bearing ntn 6204 Terbaru November 2026
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp15.900
NTN Deep Groove Ball Bearing 6300 Series (Laher)Rp24.900
NTN Tapered Roller Bearing (Laher)Rp39.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp2.900
NSK Deep Groove Ball Bearing MC3J Type (Laher)Rp10.900
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp2.900
SKF Wheel Bearing Genio (Laher)Rp16.900
NTN Micro Ball Bearing (Laher)Rp18.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
NTN Needle Roller Bearing (Laher Jarum)Rp31.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)